Shop All V-Belts
Gates
3023 mm Outside Length, 17 mm Top Width, 1 Ribs
Mfr # BB114
Zoro # G7885038
Free Shipping & Returns
$84.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BB
- Top Width 17 mm
- Number of Ribs 1
- Groove Angle 36 Degrees
- Outside Length 3023 mm
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, 14M, 55 x 3150mm PL, T225 (3150-14M-55)
- PBC LINEAR Ball Bearing, Bushing, Closed, Bore 3/8" (IP06G)
- NORGREN 1/4In 300Psi Npt Pneumatic Regulator (R07-200-RGAA)
- CHIEF WP Welded Hydraulic Cylinder: 4 Bore x 12 Stroke - 2 Rod (287292)
- GATES XPA1250 Metric V-Belt, 1250mm Outside Length, 13mm Top Width, 1 Ribs (XPA1250)
- GATES XPA1400 Metric V-Belt, 1400mm Outside Length, 13mm Top Width, 1 Ribs (XPA1400)
- GATES XPZ1024 Metric V-Belt, 1024mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1024)
- GATES XPZ1137 Metric V-Belt, 1137mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1137)
- GATES XPB2650 Metric V-Belt, 2650mm Outside Length, 17mm Top Width, 1 Ribs (XPB2650)
- GATES XPZ950 Metric V-Belt, 950mm Outside Length, 10mm Top Width, 1 Ribs (XPZ950)
- D&D 58" Outside Length, 1/2" Top Width, 1 Ribs (A56/4L580)
- Gates Power Transmission Belts