
3310M18 Industrial Micro-V M-Section Belts
Mfr # 917433118
Zoro # G121904864
product price: $9,259.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Reinforcing Cord Material
Polyester
Top Width
6-3/4 in
Thickness
0.47 in
Outside Length
331 in
V-Belt Section
PM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
917433118
Zoro #
G121904864
UPC #
072053622270
Country of Origin
Mexico
Dimensions
Top Width
6-3/4 in
Thickness
0.47 in
Outside Length
331 in
Details
Reinforcing Cord Material
Polyester
V-Belt Section
PM
Number of Ribs
18
Material
Ribbed
Description
Gates Micro-V belts ensure outstanding performance on any industrial multi-ribbed drive. They cover a multitude of industrial applications and are suitable for industrial drives in washing machines, textile machines, vacuum cleaners, lawn mowers, machine tools, medical equipment and many more. Exclusive truncated (shortened) profile gives Gates Micro-V belts increased flexibility, reduced heat buildup and allows performance at higher speeds on smaller diameter sheaves. The full line of Micro-V belt products includes slabs in several widths as well as single belts in J, K, L and M sections in order to perfectly match customer requirements.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.