
3/4 4219BD DIESEL FUEL INJ
Mfr # 42197129
Zoro # G621903602
product price: $14.99
/eaSold in multiples of 550 for $8,244.50
Key Features
Hose Color
Black
Bend Radius
3 in
Tube Material
HNBR - Type C1
Vacuum Rating
24 in Hg
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42197129
Zoro #
G621903602
UPC #
770075812425
Country of Origin
Mexico
Dimensions
Bend Radius
3 in
Hose Inside Dia.
0.75 in
Hose Outside Dia.
1.08 in
Details
Hose Color
Black
Tube Material
HNBR - Type C1
Vacuum Rating
24 in Hg
Color
Black
Hose Cover Material
CPE - Type J
Temp. Range
-40° F to +150° F
Max. Working Pressure (PSI)
175 psi
Description
RECOMMENDED FOR: Fuel injection hose for diesel and biodiesel (including all blends of SME, RME or PME). Also, for gasoline, ethanol blends, 100% methanol (no blends) or engine oil.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.