
3/4X100 FOOD PVC 45 1-1/4 OD
Mfr # 77441526
Zoro # G021904742
product price: $11.59
/eaSold in multiples of 100 for $1,159.00
Key Features
Outside Dia.
1.25 in
Max. Temp. (F)
+65° F
Min. Temp. (F)
-31° F
Inside Dia.
0.75 in
Tube Material
PVC - Type G
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
77441526
Zoro #
G021904742
UPC #
770075697374
Country of Origin
United States
Dimensions
Outside Dia.
1.25 in
Inside Dia.
0.75 in
Details
Max. Temp. (F)
+65° F
Min. Temp. (F)
-31° F
Tube Material
PVC - Type G
Tube Color
Clear
Color
Clear
Description
RECOMMENDED FOR: This hose has good oil-resistance, excellent resistance to acids, alkalis, and many solvents except esters, ketones and aromatic hydrocarbons. Formulated to meet applicable FDA criteria.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.