Zoro Homepage

3/4X50 F/F STEAM+ 250 ASSY WRP

  • Mfr # 36020002

  • Zoro # G521903665


product price: $1,545.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Bend Radius
9 in
Temp. Range
-40° F to +232° F
Tube Material
EPDM - Type P2
Hose Outside Dia.
1.27 in
Hose Cover Material
Specially compounded elastomer - Type B1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36020002
Zoro #
G521903665
UPC #
770075282013
Country of Origin
United States

Dimensions

Bend Radius
9 in
Hose Outside Dia.
1.27 in
Hose Inside Dia.
0.75 in

Details

Temp. Range
-40° F to +232° F
Tube Material
EPDM - Type P2
Hose Cover Material
Specially compounded elastomer - Type B1
Max. Working Pressure (PSI)
250 psi
Vacuum Rating
20 in Hg
Color
Red
Hose Color
Black

Description

RECOMMENDED FOR: All types of steam - saturated and superheated - up to 250 PSI and +450 DegF (+232 DegC). Special compound cover for use in refineries and processing plants.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.