
3/4X500 CHEM HYDROCBN DRAIN300
Mfr # 36240144
Zoro # G121903713
product price: $16.15
/eaSold in multiples of 500 for $8,075.00
Key Features
Temp. Range
-40° F to +149° F
Hose Cover Material
CPE - Type J
Tube Material
Nitrile - Type C
Max. Working Pressure (PSI)
300 psi
Hose Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36240144
Zoro #
G121903713
UPC #
770075503767
Country of Origin
United States
Dimensions
Hose Outside Dia.
1.13 in
Bend Radius
6 in
Hose Inside Dia.
0.75 in
Details
Temp. Range
-40° F to +149° F
Hose Cover Material
CPE - Type J
Tube Material
Nitrile - Type C
Max. Working Pressure (PSI)
300 psi
Hose Color
Black
Vacuum Rating
30 in Hg
Color
Blue
Description
RECOMMENDED FOR: This hose is designed for use in all types of refineries for drainage of hot liquid residue and hydrocarbons produced by the cleaning of storage tanks and containment vessels. The high-temperature tube and cover are rated at 300 DegF and resistant to steam vapors, oils and weather. The blue cover provides color identification in refineries and chemical plants.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.