
3/4X500 PLANT 300 BLUE
Mfr # 32041505
Zoro # G521903900
product price: $4.75
/eaSold in multiples of 500 for $2,375.00
Key Features
Working Pressure (PSI)
300 psi
Outside Dia.
1.15 in
Bend Radius (In.)
6 in
Cover Material
EPDM - Type P
Pneumatic Hose Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32041505
Zoro #
G521903900
UPC #
072053644821
Country of Origin
Mexico
Dimensions
Outside Dia.
1.15 in
Bend Radius (In.)
6 in
Details
Working Pressure (PSI)
300 psi
Cover Material
EPDM - Type P
Pneumatic Hose Color
Black
Max Temp
+93° F
Pneumatic Hose Inside Dia
0.75 in
Tube Material
EPDM - Type P
Description
RECOMMENDED FOR: Air and water applications requiring maximum flexibility in any industry, including mining, construction, agriculture, vehicle repair and in-plant operations. Suitable for light agricultural spraying, such as dilute solutions of herbicides.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.