Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4X500 PLANT 300 NC

  • Mfr # 32370706

  • Zoro # G321904169


product price: $8.85
/ea
Sold in multiples of 500 for $4,425.00

Key Features

Cover Material
EPDM - Type P
Pneumatic Hose Color
Green
Bend Radius (In.)
6 in
Tube Material
EPDM - Type P
Outside Dia.
1.16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32370706
Zoro #
G321904169
UPC #
072053652345
Country of Origin
Mexico

Dimensions

Bend Radius (In.)
6 in
Outside Dia.
1.16 in

Details

Cover Material
EPDM - Type P
Pneumatic Hose Color
Green
Tube Material
EPDM - Type P
Working Pressure (PSI)
300 psi
Max Temp
+66° F
Pneumatic Hose Inside Dia
0.75 in

Description

RECOMMENDED FOR: Medium-duty air and water applications where a hose with high electrical resistance is needed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.