Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4X500 PLANT STEAM 250 WRAP

  • Mfr # 36055019

  • Zoro # G721903571


product price: $14.49
/ea
Sold in multiples of 500 for $7,245.00

Key Features

Hose Inside Dia.
0.75 in
Hose Color
Black
Bend Radius
9 in
Hose Outside Dia.
1.27 in
Vacuum Rating
20 in Hg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36055019
Zoro #
G721903571
UPC #
770075861164
Country of Origin
United States

Dimensions

Hose Inside Dia.
0.75 in
Bend Radius
9 in
Hose Outside Dia.
1.27 in

Details

Hose Color
Black
Vacuum Rating
20 in Hg
Max. Working Pressure (PSI)
250 psi
Tube Material
EPDM - Type P2
Hose Cover Material
EPDM - Type P2
Color
Black
Temp. Range
-40° F to +232° F

Description

RECOMMENDED FOR: All types of steam - saturated and superheated - up to 250 PSI and +450 DegF (+232 DegC).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.