Zoro Homepage

3/4X500CL PLANT XTRM 300AR RED

  • Mfr # 32050409

  • Zoro # G321903759


product price: $16.25
/ea
Sold in multiples of 500 for $8,125.00

Key Features

Pneumatic Hose Color
Black
Tube Material
Nitrile - Type C
Cover Material
Carboxylated Nitrile - Type C4
Max Temp
+100° F
Pneumatic Hose Inside Dia
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32050409
Zoro #
G321903759
UPC #
770075514473
Country of Origin
United States

Dimensions

Bend Radius (In.)
5 in
Outside Dia.
1.19 in

Details

Pneumatic Hose Color
Black
Tube Material
Nitrile - Type C
Cover Material
Carboxylated Nitrile - Type C4
Max Temp
+100° F
Pneumatic Hose Inside Dia
0.75 in
Working Pressure (PSI)
300 psi

Description

RECOMMENDED FOR: Applications requiring a premium grade spiral hose with superior abrasion resistance, excellent flexibility and maximum resistance to air, water, petroleum oils and lubricating oils (to +212 DegF). Recommended for gasoline, kerosene, and fuel oil transfer only to +120 DegF.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.