Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4X50(2EA) PLANT STEAM 250 WR

  • Mfr # 36050901

  • Zoro # G421904557


product price: $14.49
/ea
Sold in multiples of 50 for $724.50

Key Features

Hose Outside Dia.
1.27 in
Hose Cover Material
EPDM - Type P2
Bend Radius
9 in
Color
Black
Vacuum Rating
20 in Hg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36050901
Zoro #
G421904557
UPC #
072053882506
Country of Origin
United States

Dimensions

Hose Outside Dia.
1.27 in
Bend Radius
9 in
Hose Inside Dia.
0.75 in

Details

Hose Cover Material
EPDM - Type P2
Color
Black
Vacuum Rating
20 in Hg
Max. Working Pressure (PSI)
250 psi
Temp. Range
-40° F to +232° F
Hose Color
Black
Tube Material
EPDM - Type P2

Description

RECOMMENDED FOR: All types of steam - saturated and superheated - up to 250 PSI and +450 DegF (+232 DegC).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.