Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4XRL CLEAN WASHDOWN 1000 YLW

  • Mfr # 32170588

  • Zoro # G421904199


product price: $16.19
/ea
Sold in multiples of 750 for $12,142.50

Key Features

Color
Yellow
Hose Outside Dia.
1.2 in
Tube Material
Modified Nitrile - Type C2
Hose Cover Material
Modified Nitrile - Type C2
Vacuum Rating
30 in Hg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32170588
Zoro #
G421904199
UPC #
072053645132
Country of Origin
United States

Dimensions

Hose Outside Dia.
1.2 in
Bend Radius
6 in
Hose Inside Dia.
0.75 in

Details

Color
Yellow
Tube Material
Modified Nitrile - Type C2
Hose Cover Material
Modified Nitrile - Type C2
Vacuum Rating
30 in Hg
Temp. Range
-40° F to +100° F
Max. Working Pressure (PSI)
1000 psi
Hose Color
Black

Description

RECOMMENDED FOR: High-pressure washer operations using mild detergents; ideal for meat, poultry and other food processing plants. Cover is resistant to weather, oil, animal fat, abrasion and heat encountered in food plant cleaning applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.