Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4XRL PLANT XTRM 300 LOL BLK

  • Mfr # 32011104

  • Zoro # G621903725


product price: $7.39
/ea
Sold in multiples of 225 for $1,662.75

Key Features

Pneumatic Hose Inside Dia
0.75 in
Tube Material
Nitrile - Type C
Outside Dia.
1.06 in
Cover Material
Modified Nitrile - Type C2
Max Temp
+100° F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32011104
Zoro #
G621903725
UPC #
072053675702
Country of Origin
Mexico

Dimensions

Outside Dia.
1.06 in
Bend Radius (In.)
7 in

Details

Pneumatic Hose Inside Dia
0.75 in
Tube Material
Nitrile - Type C
Cover Material
Modified Nitrile - Type C2
Max Temp
+100° F
Working Pressure (PSI)
300 psi
Pneumatic Hose Color
Black

Description

RECOMMENDED FOR: Petroleum-based hydraulic oils, water, glycol anti-freeze solutions, hot lubricating oils, and air.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.