Shop GATES
See all product information
3/5M650JB Polyflex JB Belts
Mfr # 89123650
Zoro # G521905508
product price:Â $160.99
/ea
Free Shipping & Returns
Key Features
V-Belt Section
5M/JB
Number of Ribs
3
Top Width
0.59 in
Thickness
0.12 in
Outside Length
25.59 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
89123650
Zoro #
G521905508
UPC #
072053262339
Country of Origin
United States
Dimensions
Top Width
0.59 in
Thickness
0.12 in
Outside Length
25.59 in
Details
V-Belt Section
5M/JB
Number of Ribs
3
Material
Polyurethane
Reinforcing Cord Material
Polyester
Temp. Range
-65 Degrees to 185 Degrees F
Item
Banded V-Belt
Belt Series
Polyflex JB
Industry Number
89123650
Description
Developed by Gates and produced to patented manufacturing processes, these belts provide more load-carrying capacity at higher speeds to small multiple V-belt precision drives. This results in significant cost savings and improved design freedom.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.