Zoro Homepage

3/5M775JB Polyflex JB Belts

  • Mfr # 89123775

  • Zoro # G721904721


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Thickness
0.12 in
Number of Ribs
3
V-Belt Section
5M/JB
Top Width
0.59 in
Outside Length
30.51 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89123775
Zoro #
G721904721
UPC #
072053262391
Country of Origin
United States

Dimensions

Thickness
0.12 in
Top Width
0.59 in
Outside Length
30.51 in

Details

Number of Ribs
3
V-Belt Section
5M/JB
Material
Smooth
Reinforcing Cord Material
Polyester

Description

Developed by Gates and produced to patented manufacturing processes, these belts provide more load-carrying capacity at higher speeds to small multiple V-belt precision drives. This results in significant cost savings and improved design freedom.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.