
3/8X300 FOOD PVC CLR TUBNG 200
Mfr # 77444502
Zoro # G921904873
product price: $2.69
/ea
Sold in multiples of 300 for $807.00
Key Features
Inside Dia.
0.38 in
Max. Temp. (F)
+55° F
Tube Color
Clear
Min. Temp. (F)
-23° F
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
77444502
Zoro #
G921904873
UPC #
072053641905
Country of Origin
United States
Dimensions
Inside Dia.
0.38 in
Outside Dia.
0.63 in
Details
Max. Temp. (F)
+55° F
Tube Color
Clear
Min. Temp. (F)
-23° F
Color
Clear
Tube Material
PVC - Type G
Description
RECOMMENDED FOR: Transferring compressed liquid and air in food and beverage applications. Approved for use in USDA meat and poultry plants. Non-toxic, FDA formula approved for food processing. Also suitable for potable water transfer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.