3V500 V-Belt, 50 in Outside Length, 1 19/32 in Top Width, 0.328 in Thickness
Mfr # 4/3V500
Zoro # G116064351
product price:Â $131.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Banded
Industry Number
3V500
Outside Length
50 in
Top Width
1 19/32 in
Material
Gates Neoprene Compound
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4/3V500
Zoro #
G116064351
UPC #
072053277586
Country of Origin
United States
Dimensions
Outside Length
50 in
Top Width
1 19/32 in
Thickness
0.328 in
Belt Trade Size
3V
Rib Width
0.375 in
Details
Item
V-Belt
V-Belt Type
Banded
Industry Number
3V500
Material
Gates Neoprene Compound
Reinforcing Cord Material
Polyester
Standards
ARPM, REACH, RoHS2
Minimum Operating Temperature
-22 Degrees F
Number of Bands
4
Edge Construction
Wrapped
Color
Black
Belt Material
Neoprene
Application
Heavy Duty Industrial
Maximum Operating Temperature
180 Degrees F
Belt Coating
Flex-Weave(TM) Oil and Heat Resistant Cover
Belt Series
Super HC(R) PowerBand(R) Belts
Resistance Properties
Heat Resistant, Oil Resistant
Description
V-Belt, Belt Material Neoprene, Edge Construction Wrapped, Industry Number 3V500, Number of Bands 4, Outside Length 50 in, Reinforcing Cord Material Polyester, Thickness 21/64 in, Top Width 1 19/32 in, Belt Trade Size 3V, V-Belt Type Banded, Application Heavy Industry, Belt Coating Flex-Weave(TM), Belt Series Super HC(R) PowerBand(R), Color Black, Length Type Closed Loop, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -22 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.