Shop GATES

3V630 V-Belt, 63 in Outside Length, 1 3/16 in Top Width, 0.328 in Thickness

  • Mfr # 3/3V630

  • Zoro # G316211005


product price:  $104.99
/ea
Free Shipping & Returns

Key Features

Belt Series
Super HC PowerBand
V-Belt Section
3V
Industry Number
3V630
Number of Ribs
3
Top Width
1-3/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3/3V630
Zoro #
G316211005
UPC #
072053261448
Country of Origin
United States

Dimensions

Top Width
1-3/16 in
Thickness
0.35 in
Outside Length
63 in
Belt Trade Size
3V
Rib Width
0.375 in

Details

Item
Banded Narrow V-Belt
Belt Series
Super HC PowerBand
V-Belt Section
3V
Industry Number
3V630
Number of Ribs
3
Material
Neoprene
Reinforcing Cord Material
Polyester
Standards
ARPM
Minimum Operating Temperature
-22 Degrees F
Belt Coating
Flex-Weave(TM)
Edge Construction
Wrapped
Maximum Operating Temperature
180 Degrees F
Color
Black
Resistance Properties
Heat-Resistant, Oil-Resistant
Belt Material
Neoprene
Application
Heavy Industry
Number of Bands
3
Banded Belt
No
For Use With
Super HC® Sheaves
Temp. Range
-22 Degrees to 180 Degrees F
Profile Type
Single-Sided
System of Measurement
Inch

Description

V-Belt, Belt Material Neoprene, Edge Construction Wrapped, Industry Number 3V630, Number of Bands 3, Outside Length 63 in, Reinforcing Cord Material Polyester, Thickness 21/64 in, Top Width 1 3/16 in, Belt Trade Size 3V, V-Belt Type Banded, Application Heavy Industry, Belt Coating Flex-Weave(TM), Belt Series Super HC(R) PowerBand(R), Color Black, Length Type Closed Loop, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -22 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.