Shop GATES

Multi-Speed Belts, 2322V364

  • Mfr # 2322V364

  • Zoro # G7955029


product price:  $189.99
/ea
Free Shipping & Returns

Key Features

Thickness
9 mm
Material
Neoprene
Top Width
1.45 in
Belt Series
Multi Speed
Industry Number
2322V364
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2322V364
Zoro #
G7955029
UPC #
72053108293
Country of Origin
Mexico

Dimensions

Thickness
9 mm
Top Width
1.45 in

Details

Material
Neoprene
Item
Variable Speed V-Belt
Belt Series
Multi Speed
Industry Number
2322V364

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.