Shop GATES
See all product information
Create Account
3VX1224 V-Belt, 122.4 in Outside Length, 3/8 in Top Width, 0.328 in Thickness
Mfr # 3VX1224
Zoro # G216211532
product price:Â $58.75
/eaKey Features
Belt Series
Super HC Molded Notch
V-Belt Section
3VX
Industry Number
3VX1224
Number of Ribs
1
Top Width
0.39 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3VX1224
- Zoro #
- G216211532
- UPC #
- 770075152293
- Country of Origin
- United States
Dimensions
- Top Width
- 0.39 in
- Thickness
- 0.31 in
- Outside Length
- 122.4 in
- Belt Trade Size
- 3VX
- Rib Width
- 0.375 in
Description
Cogged V-Belt, Belt Material Ethylene Elastomer, Edge Construction Raw Edge, Industry Number 3VX1224, Number of Bands 1, Outside Length 122.4 in, Reinforcing Cord Material Polyester, Thickness 21/64 in, Top Width 3/8 in, Belt Trade Size 3VX, V-Belt Type Cogged, Application Heavy Industry, Belt Coating Not Applicable, Belt Series Super HC(R) Molded Notch, Color Black, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -60 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.