Shop GATES
See all product information
Create Account
SPC2500P Predator Single Belts
Mfr # 919102500
Zoro # G421905714
product price:Â $279.99
/ea
Free Shipping & Returns
Key Features
V-Belt Section
SPCP
Number of Ribs
1
Top Width
22 mm
Thickness
18 mm
Outside Length
2,530 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 919102500
- Zoro #
- G421905714
- UPC #
- 770075136347
- Country of Origin
- Mexico
Dimensions
- Top Width
- 22 mm
- Thickness
- 18 mm
- Outside Length
- 2,530 mm
Details
- V-Belt Section
- SPCP
- Number of Ribs
- 1
- Material
- Chloroprene
- Reinforcing Cord Material
- Aramid
- Standards
- ISO
- Temp. Range
- -22 Degrees to 140 Degrees F
- Item
- Narrow V-Belt
- Belt Series
- PREDATOR
- Industry Number
- 919102500
Description
Made to take on your toughest jobs, Predator Single & PowerBand banded belts are the market leading heavy duty V-belts. The stronger than steel extra heavy-duty belt construction is designed to handle high horsepower motors, frequent shock loads, high heat and the harshest operating environments in extremely demanding applications. They provide extraordinary high-impact strength, capacity and wear resistance. Unique in their extreme robustness and high load carrying capability, they are unrivaled.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.