Shop GATES

3VX265 V-Belt, 26.5 in Outside Length, 1 19/32 in Top Width, 0.328 in Thickness

  • Mfr # 4/3VX265

  • Zoro # G316210824


product price:  $105.99
/ea
Free Shipping & Returns

Key Features

Belt Series
Super HC Molded Notch PowerBand
V-Belt Section
3VX
Industry Number
3VX265
Number of Ribs
4
Top Width
1-19/32 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4/3VX265
Zoro #
G316210824
UPC #
072053236491
Country of Origin
United States

Dimensions

Top Width
1-19/32 in
Thickness
0.35 in
Outside Length
26.5 in
Rib Width
0.375 in
Belt Trade Size
3VX

Details

Item
Banded Cogged Narrow V-Belt
Belt Series
Super HC Molded Notch PowerBand
V-Belt Section
3VX
Industry Number
3VX265
Number of Ribs
4
Material
Ethylene Elastomeric
Reinforcing Cord Material
Polyester
Standards
ARPM
Edge Construction
Raw Edge
Resistance Properties
Heat-Resistant, Oil-Resistant
Belt Material
Ethylene Elastomer
Application
Heavy Industry
Number of Bands
4
Maximum Operating Temperature
250 Degrees F
Color
Black
Minimum Operating Temperature
-60 Degrees F
Banded Belt
No
For Use With
Super HC® Sheaves
Temp. Range
-60 Degrees to 250 Degrees F
System of Measurement
Inch
Profile Type
Single-Sided

Description

Banded Cogged V-Belt, Belt Material Ethylene Elastomer, Edge Construction Raw Edge, Industry Number 3VX265, Number of Bands 4, Outside Length 26.5 in, Reinforcing Cord Material Polyester, Thickness 21/64 in, Top Width 1 19/32 in, Belt Trade Size 3VX, V-Belt Type Banded/Cogged, Application Heavy Industry, Belt Coating Not Applicable, Belt Series Super HC(R) Molded Notch PowerBand(R), Color Black, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.