3VX280 V-Belt, 28 in Outside Length, 1 19/32 in Top Width, 0.328 in Thickness, 4 Ribs

  • Mfr # 4/3VX280

  • Zoro # G416065478


product price:  $110.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Banded
Industry Number
3VX280
Outside Length
28 in
Number of Ribs
4
Top Width
1 19/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4/3VX280
Zoro #
G416065478
UPC #
072053236507
Country of Origin
United States

Dimensions

Outside Length
28 in
Top Width
1 19/32 in
Thickness
0.328 in
Rib Width
0.375 in
Belt Trade Size
3VX

Details

Item
V-Belt
V-Belt Type
Banded
Industry Number
3VX280
Number of Ribs
4
Material
Gates Ethylene Compound
Reinforcing Cord Material
Polyester
Standards
ARPM, REACH, RoHS2
Belt Material
Ethylene Elastomer
Application
Heavy Duty Industrial
Belt Series
Super HC(R) Molded Notch PowerBand(R) Belts
Resistance Properties
Heat Resistant, Oil Resistant
Minimum Operating Temperature
-60 Degrees F
Edge Construction
Raw Edge
Maximum Operating Temperature
250 Degrees F
Color
Black
Number of Bands
4

Description

Banded Cogged V-Belt, Belt Material Ethylene Elastomer, Edge Construction Raw Edge, Industry Number 3VX280, Number of Bands 4, Outside Length 28 in, Reinforcing Cord Material Polyester, Thickness 21/64 in, Top Width 1 19/32 in, Belt Trade Size 3VX, V-Belt Type Banded/Cogged, Application Heavy Industry, Belt Coating Not Applicable, Belt Series Super HC(R) Molded Notch PowerBand(R), Color Black, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.