Shop GATES

Belt-V B143 ; 17X3685LD

  • Mfr # B143 ; 17X3685LD

  • Zoro # G321894798


product price:  $77.99
/ea

Key Features

Belt Series
Hi-Power II
Material
EPDM
Outside Length
146 in
Thickness
0.41 in
Industry Number
B143 ; 17X3685LD
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B143 ; 17X3685LD
Zoro #
G321894798
UPC #
-
Country of Origin
Unknown

Dimensions

Outside Length
146 in
Thickness
0.41 in
Top Width
0.66 in

Details

Belt Series
Hi-Power II
Material
EPDM
Item
V-Belt
Industry Number
B143 ; 17X3685LD
Standards
ARPM
Reinforcing Cord Material
Polyester
V-Belt Section
B
Temp. Range
-22 Degrees to 140 Degrees F
Number of Ribs
1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.