
3VX750 V-Belt, 75 in Outside Length, 3/8 in Top Width, 0.328 in Thickness, 1 Ribs
Mfr # 3VX750
Zoro # G216065258
product price:Â $25.11
/eaKey Features
Industry Number
3VX750
Outside Length
75 in
Number of Ribs
1
Top Width
3/8 in
Material
Ethylene Elastomer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3VX750
Zoro #
G216065258
UPC #
072053267198
Country of Origin
United States
Dimensions
Outside Length
75 in
Top Width
3/8 in
Thickness
0.328 in
Rib Width
0.375 in
Belt Trade Size
3VX
Details
Item
V-Belt
Industry Number
3VX750
Number of Ribs
1
Material
Ethylene Elastomer
Reinforcing Cord Material
Polyester
Standards
ARPM, REACH, RoHS2
Maximum Operating Temperature
250 Degrees F
Belt Material
Ethylene Elastomer
Number of Bands
1
Application
Industrial, Heavy Duty Drives
Minimum Operating Temperature
-60 Degrees F
Resistance Properties
Heat Resistant, Oil Resistant
Belt Series
Super HC(R) Molded Notch Belts
Edge Construction
Raw Edge
Color
Black
Description
Cogged V-Belt, Belt Material Ethylene Elastomer, Edge Construction Raw Edge, Industry Number 3VX750, Number of Bands 1, Outside Length 75 in, Reinforcing Cord Material Polyester, Thickness 21/64 in, Top Width 3/8 in, Belt Trade Size 3VX, V-Belt Type Cogged, Application Heavy Industry, Belt Coating Not Applicable, Belt Series Super HC(R) Molded Notch, Color Black, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -60 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.