Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3VX800 V-Belt, 80 in Outside Length, 4 1/32 in Top Width, 0.328 in Thickness

  • Mfr # 10/3VX800

  • Zoro # G116210871


product price: $436.99
/ea
Free Shipping & Returns

Key Features

Industry Number
3VX800
Outside Length
80 in
Top Width
4 1/32 in
Reinforcing Cord Material
Polyester
Thickness
0.328 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10/3VX800
Zoro #
G116210871
UPC #
072053510843
Country of Origin
United States

Dimensions

Outside Length
80 in
Top Width
4 1/32 in
Thickness
0.328 in
Rib Width
0.375 in
Belt Trade Size
3VX

Details

Item
V-Belt
Industry Number
3VX800
Reinforcing Cord Material
Polyester
Belt Series
Super HC(R) Molded Notch PowerBand(R) Belts
Belt Material
Ethylene Elastomer
Color
Black
Application
Heavy Duty Industrial
Resistance Properties
Heat Resistant, Oil Resistant
Standards
ARPM, REACH, RoHS2
Maximum Operating Temperature
250 Degrees F
Number of Bands
10
Minimum Operating Temperature
-60 Degrees F
Edge Construction
Raw Edge

Description

Banded Cogged V-Belt, Belt Material Ethylene Elastomer, Edge Construction Raw Edge, Industry Number 3VX800, Number of Bands 10, Outside Length 80 in, Reinforcing Cord Material Polyester, Thickness 21/64 in, Top Width 4 1/32 in, Belt Trade Size 3VX, V-Belt Type Banded/Cogged, Application Heavy Industry, Belt Coating Not Applicable, Belt Series Super HC(R) Molded Notch PowerBand(R), Color Black, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.