Zoro Homepage

3VX850 V-Belt, 85 in Outside Length, 3/8 in Top Width, 0.328 in Thickness

  • Mfr # 3VX850

  • Zoro # G116065266


product price: $31.99
/ea

Key Features

Industry Number
3VX850
Outside Length
85 in
Top Width
3/8 in
Material
Ethylene Elastomer
Reinforcing Cord Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3VX850
Zoro #
G116065266
UPC #
072053267235
Country of Origin
United States

Dimensions

Outside Length
85 in
Top Width
3/8 in
Thickness
0.328 in
Rib Width
0.375 in
Belt Trade Size
3VX

Details

Item
V-Belt
Industry Number
3VX850
Material
Ethylene Elastomer
Reinforcing Cord Material
Polyester
Standards
ARPM, REACH, RoHS2
Belt Material
Ethylene Elastomer
Maximum Operating Temperature
250 Degrees F
Color
Black
Edge Construction
Raw Edge
Minimum Operating Temperature
-60 Degrees F
Application
Industrial, Heavy Duty Drives
Number of Bands
1
Belt Series
Super HC(R) Molded Notch Belts
Resistance Properties
Heat Resistant, Oil Resistant

Description

V-Belt, Belt Material Ethylene Elastomer, Edge Construction Raw Edge, Industry Number 3VX850, Number of Bands 1, Outside Length 85 in, Reinforcing Cord Material Polyester, Thickness 0.328 in, Top Width 3/8 in, Belt Trade Size 3VX, V-Belt Type Cogged, Wedge, Application Industrial, Heavy Duty Drives, Belt Coating Not Applicable, Belt Series Super HC(R) Molded Notch Belts, Color Black, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -60 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.