
3VX974 V-Belt, 97.4 in Outside Length, 3/8 in Top Width, 0.328 in Thickness, 1 Ribs
Mfr # 3VX974
Zoro # G316152841
product price:Â $40.19
/eaKey Features
Industry Number
3VX974
Outside Length
97.4 in
Number of Ribs
1
Top Width
3/8 in
Reinforcing Cord Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3VX974
Zoro #
G316152841
UPC #
770075152255
Country of Origin
United States
Dimensions
Outside Length
97.4 in
Top Width
3/8 in
Thickness
0.328 in
Belt Trade Size
3VX
Rib Width
0.375 in
Details
Item
V-Belt
Industry Number
3VX974
Number of Ribs
1
Reinforcing Cord Material
Polyester
Belt Series
Super HC(R) Molded Notch Belts
Maximum Operating Temperature
250 Degrees F
Resistance Properties
Heat Resistant, Oil Resistant
Edge Construction
Raw Edge
Standards
ARPM, REACH, RoHS2
Color
Black
Application
Industrial, Heavy Duty Drives
Minimum Operating Temperature
-60 Degrees F
Belt Material
Ethylene Elastomer
Number of Bands
1
Description
Cogged V-Belt, Belt Material Ethylene Elastomer, Edge Construction Raw Edge, Industry Number 3VX974, Number of Bands 1, Outside Length 97.4 in, Reinforcing Cord Material Polyester, Thickness 21/64 in, Top Width 3/8 in, Belt Trade Size 3VX, V-Belt Type Cogged, Application Heavy Industry, Belt Coating Not Applicable, Belt Series Super HC(R) Molded Notch, Color Black, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -60 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.