
3X100 AG PVC XTREME 90SD
Mfr # 77441503
Zoro # G521904365
product price: $41.79
/eaSold in multiples of 100 for $4,179.00
Key Features
Max. Temp.
+66° F
Tube Material
EPDM - Type P
Vacuum Rating
30 in Hg
Inside Dia.
3 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
77441503
Zoro #
G521904365
UPC #
770075699101
Country of Origin
United States
Dimensions
Inside Dia.
3 in
Outside Dia.
3.64 in
Bend Radius
7 in
Details
Max. Temp.
+66° F
Tube Material
EPDM - Type P
Vacuum Rating
30 in Hg
Color
Black
Description
RECOMMENDED FOR: Heavy-duty suction and discharge of liquids in the construction, rental, and agricultural industries.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.