Zoro Homepage

3X100 CHEM XTREME FEP 150SD

  • Mfr # 46980016

  • Zoro # G121903515


product price: $206.99
/ea
Sold in multiples of 100 for $20,699.00
Free Shipping & Returns

Key Features

Hose Color
White
Vacuum Rating
30 in Hg
Max. Working Pressure (PSI)
150 psi
Tube Material
Fluoroethylenepropylene (FEP) - Type T
Bend Radius
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46980016
Zoro #
G121903515
UPC #
072053651430
Country of Origin
United States

Dimensions

Bend Radius
18 in
Hose Outside Dia.
3.59 in
Hose Inside Dia.
3 in

Details

Hose Color
White
Vacuum Rating
30 in Hg
Max. Working Pressure (PSI)
150 psi
Tube Material
Fluoroethylenepropylene (FEP) - Type T
Color
Blue
Temp. Range
-40° F to +149° F
Hose Cover Material
EPDM - Type P

Description

RECOMMENDED FOR: Tank truck, barge, ship, or storage tank transfer of a variety of chemical products. Chem Master XTreme FEP has a wire helix for full suction capability. The tube stock Fluoroethylenepropylene (FEP) has excellent chemical resistance and is backed by Gates Gatron for flex fatigue safety at the coupling. Chem Master XTreme FEP is designed for easy cleaning in a bath containing 10% (NaOH) +212 DegF (+100 DegC). Cleaning in place (CIP) methods may be used._x000D_ Applications include most basic chemicals which are building blocks for numerous chemicals used in a variety of industries.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.