Zoro Homepage

3X100 FOOD O&D 150SD WHI CORR

  • Mfr # 31330006

  • Zoro # G321903803


product price: $81.39
/ea
Sold in multiples of 100 for $8,139.00
Free Shipping & Returns

Key Features

Min. Temp. (F)
-40° F
Tube Color
White
Outside Dia.
3.58 in
Tube Material
Modified Nitrile - Type C2
Max. Temp. (F)
+110° F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31330006
Zoro #
G321903803
UPC #
072053643787
Country of Origin
United States

Dimensions

Outside Dia.
3.58 in
Inside Dia.
3 in
Tube Bend Radius
18 in

Details

Min. Temp. (F)
-40° F
Tube Color
White
Tube Material
Modified Nitrile - Type C2
Max. Temp. (F)
+110° F
Vacuum Rating
30 in Hg
Color
White

Description

RECOMMENDED FOR: Tank truck, barge, ship, or storage tank transfer of a variety of food products such as animal fat, vegetable oil and other edible oils at temperatures up to +230 DegF requiring FDA sanitary hose. Also suitable for ice cream and other dairy products requiring 3A-Class 3 standards.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.