
3X100 FOOD XTREME 250SD GRAY
Mfr # 31320268
Zoro # G621903916
product price: $111.99
/eaSold in multiples of 100 for $11,199.00
Free Shipping & Returns
Key Features
Tube Color
White
Max. Temp. (F)
+110° F
Tube Bend Radius
18 in
Min. Temp. (F)
-40° F
Tube Material
Sanitron - Type S
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31320268
Zoro #
G621903916
UPC #
072053643541
Country of Origin
United States
Dimensions
Tube Bend Radius
18 in
Inside Dia.
3 in
Outside Dia.
3.86 in
Details
Tube Color
White
Max. Temp. (F)
+110° F
Min. Temp. (F)
-40° F
Tube Material
Sanitron - Type S
Vacuum Rating
30 in Hg
Color
Gray
Description
RECOMMENDED FOR: Transfer of milk, juice, beer, soft drinks, pharmaceuticals, cosmetics or water-based products requiring a FDA sanitary hose. Also suitable for many dry bulk products via suction, pneumatic or gravity where a sanitary hose is required.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.