Zoro Homepage

3X100 FOOD XTREME 250SD WHITE

  • Mfr # 31320220

  • Zoro # G321904206


product price: $119.99
/ea
Sold in multiples of 100 for $11,999.00
Free Shipping & Returns

Key Features

Tube Material
Sanitron - Type S
Tube Bend Radius
18 in
Tube Color
White
Outside Dia.
3.86 in
Max. Temp. (F)
+110° F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31320220
Zoro #
G321904206
UPC #
072053643336
Country of Origin
United States

Dimensions

Tube Bend Radius
18 in
Outside Dia.
3.86 in
Inside Dia.
3 in

Details

Tube Material
Sanitron - Type S
Tube Color
White
Max. Temp. (F)
+110° F
Vacuum Rating
30 in Hg
Color
White
Min. Temp. (F)
-40° F

Description

RECOMMENDED FOR: Transfer of milk, juice, beer, soft drinks, pharmaceuticals, cosmetics or water-based products requiring a FDA sanitary hose. Also suitable for many dry bulk products via suction, pneumatic or gravity where a sanitary hose is required.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.