Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3X100 FUEL 150SD MEGAFLEX

  • Mfr # 46881734

  • Zoro # G321903858


product price: $48.49
/ea
Sold in multiples of 100 for $4,849.00

Key Features

Color
Black
Bend Radius
3 in
Tube Material
Nitrile - Type C
Max. Temp.
+82° F
Vacuum Rating
30 in Hg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46881734
Zoro #
G321903858
UPC #
770075464181
Country of Origin
United States

Dimensions

Bend Radius
3 in
Outside Dia.
3.44 in
Inside Dia.
3 in

Details

Color
Black
Tube Material
Nitrile - Type C
Max. Temp.
+82° F
Vacuum Rating
30 in Hg

Description

RECOMMENDED FOR: Transfer of refined fuels (commercial gasoline and diesel fuel), oils and other petroleum products. Ideal for tank truck, fuel farm, and oilfield service truck use where a super flexible, maximum kink-resistant fuel transfer hose is needed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.