This item is Discontinued.

Gates 4 Groove Adjustable Speed Sheave 5-3/4 in OD SVS4/AB5.75 1.3/8

4 Groove Adjustable Speed Sheave 5-3/4 in OD (Discontinued)

  • Mfr # SVS4/AB5.75 1.3/8
  • Zoro # G8006740
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SVS4/AB5.75 1.3/8
Zoro #
G8006740
UPC #
770075440345
Country of Origin
China

Dimensions

Pulley Outside Dia.
5-3/4 in
Pulley Bore Dia.
1-3/8 in to 1-3/8 in

Details

Number of Grooves
4
For V-Belt Section
A or B
Construction
Web and Spoke
Item
Adjustable Speed Sheave

Description

This GATES brand 4 Groove Adjustable Speed Sheave has an outside diameter of 5-3/4 inches and four grooves. The pulley bore diameter is 1-3/8 inches to 1-3/8 inches.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.