Zoro Homepage

4430V1150 Multi-Speed Belt

  • Mfr # 98000658

  • Zoro # G721903656


product price: $1,430.99
/ea
Free Shipping & Returns

Key Features

Thickness
0.82 in
Top Width
2-3/4 in
Reinforcing Cord Material
Polyester
Outside Length
113.64 in
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98000658
Zoro #
G721903656
UPC #
072053281736
Country of Origin
Mexico

Dimensions

Thickness
0.82 in
Top Width
2-3/4 in
Outside Length
113.64 in

Details

Reinforcing Cord Material
Polyester
Number of Ribs
1
Material
Notched
V-Belt Section
RVS-I

Description

Power transmission systems do more than operate at constant speeds with constant outputs. Customers increasingly need variable speed systems to regulate the speed and rotational force, or output torque, of critical mechanical equipment. Our Multi-Speed belts are engineered for efficiency, energy savings and increased productivity at a wide range of speeds and speed ratios.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.