Shop GATES
See all product information
Create Account
4/7M1150JB Polyflex JB Belts
Mfr # 89134115
Zoro # G121905168
product price:Â $297.99
/ea
Free Shipping & Returns
Key Features
Belt Series
Polyflex JB
V-Belt Section
7M/JB
Industry Number
89134115
Number of Ribs
4
Top Width
1.30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 89134115
- Zoro #
- G121905168
- UPC #
- 072053716030
- Country of Origin
- United States
Dimensions
- Top Width
- 1.30 in
- Thickness
- 0.20 in
- Outside Length
- 45 in
Details
- Item
- Banded V-Belt
- Belt Series
- Polyflex JB
- V-Belt Section
- 7M/JB
- Industry Number
- 89134115
- Number of Ribs
- 4
- Material
- Polyurethane
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -65 Degrees F to 185 Degrees F
Description
Developed by Gates and produced to patented manufacturing processes, these belts provide more load-carrying capacity at higher speeds to small multiple V-belt precision drives. This results in significant cost savings and improved design freedom.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.