Shop GATES
See all product information
4836V850 Multi-Speed Belt
Mfr # 98000031
Zoro # G921904026
product price:Â $1,172.99
/ea
Free Shipping & Returns
Key Features
V-Belt Section
RVS-I
Material
EPDM
Reinforcing Cord Material
Polyester
Top Width
3 in
Outside Length
85 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 98000031
- Zoro #
- G921904026
- UPC #
- 072053283846
- Country of Origin
- Mexico
Dimensions
- Top Width
- 3 in
- Outside Length
- 85 in
- Thickness
- 0.67 in
Details
- V-Belt Section
- RVS-I
- Material
- EPDM
- Reinforcing Cord Material
- Polyester
- Number of Ribs
- 1
- Industry Number
- 4836V850
- Item
- Variable Speed V-Belt
- Belt Series
- Multi Speed
Description
Power transmission systems do more than operate at constant speeds with constant outputs. Customers increasingly need variable speed systems to regulate the speed and rotational force, or output torque, of critical mechanical equipment. Our Multi-Speed belts are engineered for efficiency, energy savings and increased productivity at a wide range of speeds and speed ratios.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.