
4L860K PoweRated V-Belts
Mfr # 84236886
Zoro # G821905185
product price: $51.49
/eaKey Features
Top Width
1/2 in
Number of Ribs
1
V-Belt Section
4L
Thickness
0.28 in
Reinforcing Cord Material
Aramid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84236886
Zoro #
G821905185
UPC #
072053004915
Country of Origin
Mexico
Dimensions
Top Width
1/2 in
Thickness
0.28 in
Outside Length
84.98 in
Details
Number of Ribs
1
V-Belt Section
4L
Reinforcing Cord Material
Aramid
Material
Smooth
Description
Designed as an alternative to conventional light-duty belts, with high-performance construction to deliver more horsepower, less stretch and provide longer service life.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.