Zoro Homepage

4X100 BULK PVC 30SD AR

  • Mfr # 77446106

  • Zoro # G221904702


product price: $67.59
/ea
Sold in multiples of 100 for $6,759.00

Key Features

Min. Temp. (F)
-34° F
Inside Dia.
4 in
Vacuum Rating
28 in Hg
Tube Bend Radius
8 in
Max. Temp. (F)
+60° F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77446106
Zoro #
G221904702
UPC #
072053310504
Country of Origin
United States

Dimensions

Inside Dia.
4 in
Tube Bend Radius
8 in
Outside Dia.
4.65 in

Details

Min. Temp. (F)
-34° F
Vacuum Rating
28 in Hg
Max. Temp. (F)
+60° F
Tube Color
Black
Tube Material
SBR
Color
Black

Description

RECOMMENDED FOR: Transfer of bulk materials via suction, pneumatic or gravity systems where tube abrasion resistance is the primary requirement and a static-conductive hose is needed. Can also be used for vacuum or ducting service.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.