
4X100 FOOD PVC 35SD CLEAR
Mfr # 77444307
Zoro # G621904869
product price: $66.75
/eaSold in multiples of 100 for $6,675.00
Key Features
Max. Temp. (F)
+55° F
Min. Temp. (F)
-23° F
Vacuum Rating
28 in Hg
Color
Clear
Tube Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
77444307
Zoro #
G621904869
UPC #
072053641608
Country of Origin
United States
Dimensions
Inside Dia.
4 in
Outside Dia.
4.65 in
Tube Bend Radius
8 in
Details
Max. Temp. (F)
+55° F
Min. Temp. (F)
-23° F
Vacuum Rating
28 in Hg
Color
Clear
Tube Color
Clear
Tube Material
PVC - Type G
Description
RECOMMENDED FOR: Transfer of bulk food products via suction, pneumatic or gravity systems where sanitary hose is required.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.