Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4X100 FOOD XTREME 250SD WHITE

  • Mfr # 31320221

  • Zoro # G221903927


product price: $178.99
/ea
Sold in multiples of 100 for $17,899.00
Free Shipping & Returns

Key Features

Outside Dia.
4.88 in
Tube Color
White
Inside Dia.
4 in
Vacuum Rating
30 in Hg
Max. Temp. (F)
+110° F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31320221
Zoro #
G221903927
UPC #
072053643343
Country of Origin
United States

Dimensions

Outside Dia.
4.88 in
Inside Dia.
4 in
Tube Bend Radius
36 in

Details

Tube Color
White
Vacuum Rating
30 in Hg
Max. Temp. (F)
+110° F
Min. Temp. (F)
-40° F
Tube Material
Sanitron - Type S
Color
White

Description

RECOMMENDED FOR: Transfer of milk, juice, beer, soft drinks, pharmaceuticals, cosmetics or water-based products requiring a FDA sanitary hose. Also suitable for many dry bulk products via suction, pneumatic or gravity where a sanitary hose is required.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.