
4X5FT GS COOLANT AIR 30 HW
Mfr # 46852064
Zoro # G721903588
product price: $603.99
/eaKey Features
Min. Bend Radius (in)
20 in
Cover Material
EPDM - Type P
Exterior Dia.
4.43 in
Vacuum (in Hg)
10 in Hg
Cover Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46852064
Zoro #
G721903588
UPC #
072053177596
Country of Origin
United States
Dimensions
Min. Bend Radius (in)
20 in
Exterior Dia.
4.43 in
Inside Dia.
4 in
Details
Cover Material
EPDM - Type P
Vacuum (in Hg)
10 in Hg
Cover Color
Black
Static Working Pressure
30 psi
Material
EPDM - Type P
Max. Temp.
+125° F
Color
Black
Min. Temp.
-40° F
Description
RECOMMENDED FOR: Engine coolant or water hose where tight bends or vacuum is required. Also suitable for air.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.