Shop GATES
See all product information
Create Account
5/16X100 FOOD PVC 60 9/16 OD
- Mfr # 77441518
- Zoro # G721904165
product price:Â
$
2.55
/ea
Sold in multiples of 100 for
$255.00
Key Features
Tube Material
PVC - Type G
Inside Dia.
0.31 in
Outside Dia.
0.56 in
Tube Color
Clear
Min. Temp. (F)
-31° F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 77441518
- Zoro #
- G721904165
- UPC #
- 770075697299
- Country of Origin
- United States
- Tube Material
- PVC - Type G
- Tube Color
- Clear
- Min. Temp. (F)
- -31° F
- Color
- Clear
- Max. Temp. (F)
- 65 Degrees F
Dimensions
- Inside Dia.
- 0.31 in
- Outside Dia.
- 0.56 in
Description
RECOMMENDED FOR: This hose has good oil-resistance, excellent resistance to acids, alkalis, and many solvents except esters, ketones and aromatic hydrocarbons. Formulated to meet applicable FDA criteria.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.