Shop GATES
See all product information
550J16 Industrial Micro-V J-Section Belts
Mfr # 917105516
Zoro # G221903552
product price:Â $101.99
/ea
Free Shipping & Returns
Key Features
V-Belt Section
J
Number of Ribs
16
Top Width
1-1/2 in
Thickness
5/32 in
Outside Length
55 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 917105516
- Zoro #
- G221903552
- UPC #
- 072053292930
- Country of Origin
- Mexico
Dimensions
- Top Width
- 1-1/2 in
- Thickness
- 5/32 in
- Outside Length
- 55 in
Details
- V-Belt Section
- J
- Number of Ribs
- 16
- Material
- Chloroprene
- Reinforcing Cord Material
- Polyester
- Standards
- ISO 1813, Directive 2014/34/EU- ATEX, DIN 7867 or ISO 9982
- Temp. Range
- -22 Degrees to 140 Degrees F
- Item
- Multi Ribbed V-Belt
- Industry Number
- 917105516
- Belt Series
- Micro-V
Description
Gates Micro-V belts ensure outstanding performance on any industrial multi-ribbed drive. They cover a multitude of industrial applications and are suitable for industrial drives in washing machines, textile machines, vacuum cleaners, lawn mowers, machine tools, medical equipment and many more. Exclusive truncated (shortened) profile gives Gates Micro-V belts increased flexibility, reduced heat buildup and allows performance at higher speeds on smaller diameter sheaves. The full line of Micro-V belt products includes slabs in several widths as well as single belts in J, K, L and M sections in order to perfectly match customer requirements.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.