Shop All Multi-purpose Air Hoses
Gates
5/8" x 50 ft Multipurpose Air Hose 200 psi
Mfr # 28830
Zoro # G6592671
$57.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 50 ft.
- Pneumatic Hose Inside Dia. 5/8"
- Pneumatic Hose Max. Pressure 200 psi
Product Information
- Brand Gates
- MFR # 28830
- Zoro # G6592671
- UPC # 072053442199
- Country of Origin Mexico
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 50 ft. |
Pneumatic Hose Inside Dia. | 5/8" |
Details
Description
Multi-Use Hose,5/8 In.x50 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Insert Bearing, Dia 1-1/4 In, Self-Locking (GRA103RRB2)
- RULAND Jaw Coupling Hub, 1/2in., Aluminum (JCC21-8-A)
- PIX Belt, BX Cogged, 21/32 x 39 in. OC (BX36)
- BREWER MACHINE AND GEAR Timing Belt Idler, H, 16 Teeth, Needle bearing, 1" bore (16H1-F)
- GATES 3/8" x 50 ft Hybrid Air Hose 300 psi (27571)
- CONTINENTAL Air Hose, 1/2" ID x 100 ft., Red (HZR05025-100-G)
- CONTINENTAL CONTITECH 1/4" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR02530-50-31)
- PRIMEFIT Hose Reel Part - Locking Cam (HRPART1)
- CONTINENTAL CONTITECH 1/4" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR02530-50-51)
- EAGLE EPDM Suction Hose, Bulk 1.5"x100ft. (004-0249-0050I-100)
- CONTINENTAL 1/2" x 10' Blue EPDM Rubber Air Hose, 300 PSI, 1/2" MNPT x MNPT (HZU05030-10-11)
- Gates Air Hoses