Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/8X500 PLANT 250 RED

  • Mfr # 32041340

  • Zoro # G121903706


product price: $3.29
/ea
Sold in multiples of 500 for $1,645.00

Key Features

Outside Dia.
0.97 in
Pneumatic Hose Inside Dia
0.63 in
Cover Material
EPDM - Type P
Bend Radius (In.)
6 in
Max Temp
+93° F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32041340
Zoro #
G121903706
UPC #
072053306590
Country of Origin
Mexico

Dimensions

Outside Dia.
0.97 in
Bend Radius (In.)
6 in

Details

Pneumatic Hose Inside Dia
0.63 in
Cover Material
EPDM - Type P
Max Temp
+93° F
Tube Material
EPDM - Type P
Working Pressure (PSI)
250 psi
Pneumatic Hose Color
Black

Description

RECOMMENDED FOR: Air and water applications requiring maximum flexibility in any industry, including mining, construction, agriculture, vehicle repair and in-plant operations. Suitable for light agricultural spraying, such as dilute solutions of herbicides.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.