Shop GATES
See all product information
Create Account
5L600K PoweRated V-Belts
Mfr # 84236960
Zoro # G821904409
product price:Â $66.19
/eaKey Features
V-Belt Section
5L
Number of Ribs
1
Top Width
21/32 in
Thickness
0.35 in
Outside Length
59.29 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
84236960
Zoro #
G821904409
UPC #
072053005417
Country of Origin
Mexico
Dimensions
Top Width
21/32 in
Thickness
0.35 in
Outside Length
59.29 in
Details
V-Belt Section
5L
Number of Ribs
1
Material
EPDM
Reinforcing Cord Material
Aramid
Temp. Range
-22 Degrees to 140 Degrees F
Industry Number
5L600K
Item
V-Belt
Belt Series
Powerated
Description
Designed as an alternative to conventional light-duty belts, with high-performance construction to deliver more horsepower, less stretch and provide longer service life.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.