Shop GATES

5L970K PoweRated V-Belts

  • Mfr # 84236997

  • Zoro # G221904757


product price:  $120.99
/ea
Free Shipping & Returns

Key Features

V-Belt Section
5L
Number of Ribs
1
Top Width
21/32 in
Thickness
0.35 in
Outside Length
95.85 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
84236997
Zoro #
G221904757
UPC #
072053005783
Country of Origin
Mexico

Dimensions

Top Width
21/32 in
Thickness
0.35 in
Outside Length
95.85 in

Details

V-Belt Section
5L
Number of Ribs
1
Material
EPDM
Reinforcing Cord Material
Aramid
Temp. Range
-22 Degrees to 140 Degrees F
Industry Number
5L970K
Item
V-Belt
Belt Series
Powerated

Description

Designed as an alternative to conventional light-duty belts, with high-performance construction to deliver more horsepower, less stretch and provide longer service life.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.