Shop GATES

5M425 Polyflex Belts

  • Mfr # 89020425

  • Zoro # G221904245


product price:  $29.89
/ea

Key Features

V-Belt Section
5M
Number of Ribs
1
Top Width
3/16 in
Thickness
0.12 in
Outside Length
16.73 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
89020425
Zoro #
G221904245
UPC #
072053289992
Country of Origin
United States

Dimensions

Top Width
3/16 in
Thickness
0.12 in
Outside Length
16.73 in

Details

V-Belt Section
5M
Number of Ribs
1
Material
Polyurethane
Reinforcing Cord Material
Polyester
Temp. Range
-65 Degrees to 185 Degrees F
Industry Number
89020425
Belt Series
Polyflex
Item
V-Belt

Description

Developed by Gates and produced to patented manufacturing processes, these belts provide more load-carrying capacity at higher speeds to small multiple V-belt precision drives. This results in significant cost savings and improved design freedom.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.